This product requires certification to purchase.

Dual Function Showerhead in White

You last purchased this on
 
KOHLER

Real Rain® Dual Function Showerhead in White

  • Fast #
  • Part #K31110-G-0
  • Item #8834132
  • Manufacturer Part #31110-G-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Real Rain® Dual Function Showerhead in White

  • Fast #
  • Part #K31110-G-0
  • Item #8834132
  • Manufacturer Part #31110-G-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 605 silicone concave nozzles produce a full-coverage rain experience
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Deluge function delivers a downpour of water at the push of a button
  • Deluge™ function is actuated with real rain diverter valve (in manual showers) or can be actuated directly with the DTV +™ system
  • Center of the panel is designed as a rain-free zone to keep user's face dry and encourage easy breathing during regular use. Deluge™ function flows from center of the panel when actuated
  • Requires Certification
  • Green


Specifications

CEC Compliant:
For Sale in CA
Collection:
Real Rain®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
3-15/16 in
Diameter:
19-19/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Height:
19-19/100 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Dual
Spray Type:
Full, Rain
WaterSense Labeled:
Yes
Width:
19-19/100 in