Metal Panel Trim in Vibrant Brushed Bronze
Real Rain® Metal Panel Trim in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Pallet: 128-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim is designed to fit securely around the Real Rain overhead panel
- Solid metal construction
- KOHLER finishes resist corrosion and tarnishing
- Eight piece trim assembly is connected with a series of set screws
- Mount flush to the surface of a drop ceiling
Specifications
- Application:
- Residential
- Collection:
- Real Rain®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Depth:
- 1/2 in
- Faucet Part Type:
- Panel Trim
- Fits Brand:
- KOHLER
- Fits Model:
- K-31110, K-31110-G, K-76728GL
- Height:
- 19-1/2 in
- Length:
- 19-1/2 in
- Material:
- Metal
- UPC:
- 885612744029