Single Function Showerhead in White
Real Rain® Single Function Showerhead in White
Frequently Purchased Together
Product Details
Product Details
- 775 silicone concave nozzles produce a full-coverage rain experience
- 2.5 gpm (gallons per minute) flow rate
- Deluge function delivers approximately 0.5 gallons of water in 8 seconds at the push of a button
- Deluge function is actuated with Real Rain diverter valve (in manual showers) or can be actuated directly with the DTV+ system
- Center of the panel is designed as a rain-free zone to keep user's face dry and encourage easy breathing during regular use. Deluge function flows from center of the panel when actuated
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Real Rain®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Diameter:
- 19-3/16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- UL Listed:
- No
- WaterSense Labeled:
- No