This product requires certification to purchase.

Single Handle Diverter Valve Trim in Matte Black

KOHLER

Real Rain® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #K76748-BL
  • Item #7361972
5 out of 5 Customer Rating
Brand image
KOHLER

Real Rain® Single Handle Diverter Valve Trim in Matte Black

  • Fast #
  • Part #K76748-BL
  • Item #7361972
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 540
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Required for the Kohler® K-76746 real rain diverter valve
  • Includes round and square escutcheon options
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Real Rain®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
2-3/4 in
Escutcheon Width:
2-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Push Button
Height:
2-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
2-3/4 in