Valve Trim in Vibrant® Brushed Moderne Brass
Real Rain® Valve Trim in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Trim is designed to fit securely around the Real Rain overhead panel
- Solid metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Real Rain®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 1/2 in
- Faucet Part Type:
- Panel Trim
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 19-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 19-1/2 in