Red Flat Seal
Red Flat Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler GENUINE Part
- Flat seal for various Kohler toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- Class 5 and Class 6
- Diameter - Outside:
- 3-1/2 in
- Hardware Included:
- No
- Material:
- Metal
- Product Type:
- Seal
- UL Listed:
- No
- WaterSense Labeled:
- No