Rely®
Frequently Purchased Together
Product Details
Product Details
- Low-threshold design for easy entry and exit
- Molded-in textured floor
- Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
- Single threshold for alcove installation
- Material: Acrylic
- Right-hand drain
- Coordinates with Choreograph® shower walls and other Kohler® collection
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Rely®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 4-11/16 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4-11/16 in
- UL Listed:
- UL 2818
- Width:
- 32 in