This product requires certification to purchase.

You last purchased this on
 
KOHLER

Rely®

  • Fast #
  • Part #K8638-0
  • Item #7361886
  • Manufacturer Part #8638-0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rely®

  • Fast #
  • Part #K8638-0
  • Item #7361886
  • Manufacturer Part #8638-0
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 5
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Right drain.
  • Low-threshold assures ease of exit and entry of the shower space.
  • Textured bottom surface.
  • Water containment bead along the step over threshold provides optimum barrier to eliminate water escaping from the shower.
  • One-piece construction.
  • Compliments traditional and contemporary bathroom designs.
  • Coordinates with Choreograph™ walls.
  • Low-threshold design for easy entry and exit.
  • Molded-in textured floor.
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Rely®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
4-3/8 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
48 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
4-3/8 in
UL Listed:
UL 2818
Width:
32 in