This product requires certification to purchase.

You last purchased this on
 
KOHLER

Rely®

  • Fast #
  • Part #K8659-0
  • Item #7305784
  • Manufacturer Part #8659-0
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rely®

  • Fast #
  • Part #K8659-0
  • Item #7305784
  • Manufacturer Part #8659-0
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low-threshold design for easy entry and exit
  • Molded-in textured floor
  • Water containment bead incorporated into the threshold design provides an optimum barrier, eliminating water escaping from the shower space
  • Single threshold for alcove installation
  • Material: Acrylic
  • Center drain location
  • Coordinates with Choreograph® shower walls and other Kohler® collection
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Rely®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
4-1/4 in
IAPMO Listed:
No
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Shower Base Shape:
Rectangle
Threshold Height:
4-1/4 in
UL Listed:
UL 2818
Width:
42 in