This product requires certification to purchase.

Removable Whirlpool Pillow in White

You last purchased this on
 
KOHLER

Removable Whirlpool Pillow in White

  • Fast #
  • Part #K1601-0
  • Item #1194441
  • Manufacturer Part #1601-0
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Removable Whirlpool Pillow in White

  • Fast #
  • Part #K1601-0
  • Item #1194441
  • Manufacturer Part #1601-0
3.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable vinyl cover
  • Foam interior with durable vinyl cover
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Accessory Type:
Footsteps and Pillows
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
16 in
Material:
Plastic
Width:
9 in