Repair Kit for K-13466-CP
Repair Kit for K-13466-CP
Frequently Purchased Together
Product Details
Product Details
- Solenoid assembly
- Kohler® genuine part
- Replacement solenoid for electronic deck faucets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-13466-CP
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No