Repair Kit for K-13466-CP
Repair Kit for K-13466-CP
Frequently Purchased Together
Product Details
Product Details
- Kohler genuine part
- DC with batteries sensor assembly
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Fits Model:
- K-13466-CP
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No