This product requires certification to purchase.

Repair Kit for K-45209 and K-45210

You last purchased this on
 
KOHLER

Repair Kit for K-45209 and K-45210

  • Fast #
  • Part #K1297594
  • Item #7311771
  • Manufacturer Part #1297594
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Repair Kit for K-45209 and K-45210

  • Fast #
  • Part #K1297594
  • Item #7311771
  • Manufacturer Part #1297594
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Protect the warranty on Kohler products, always look for the Kohler GENUINE Parts logo. Kohler GENUINE Parts are designed by Kohler engineers to maintain original product performance and promote product longevity
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Repair Kit
Fits Brand:
KOHLER
Fits Model:
K-45209, K-45210