Repair Spray for Kohler K-7505 Purist Primary Pullout Kitchen Faucet
Repair Spray for Kohler K-7505 Purist Primary Pullout Kitchen Faucet
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No