Replacement Toilet Flush Valve Kit
Replacement Toilet Flush Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- KOHLER genuine part
- For Iron Works® toilet
- Includes valve, flapper and triangle gasket
- Made with premium materials for enhanced durability
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3456, K-3463
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12-3/4 in
- Material:
- Brass
- Product Type:
- Flush Valve Kit
- UPC:
- 087206573330