Reset Surface Swipe in White
Reset Surface Swipe in White
Product Details
Product Details
- Squeegee for wiping wet spills
- Nylon bristles for sweeping dry spills
- Ledge design allows it to hang on countertop or sink edge
- Dishwasher safe
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1 in
- Hardware Included:
- No
- Height:
- 3-1/2 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Squeegee
- Width:
- 4-1/2 in