36 in. Bath/BubbleMassage Undermount Kit
Reve® 36 in. Bath/BubbleMassage Undermount Kit
Frequently Purchased Together
Product Details
Product Details
- For use with the Kohler® K-892 Reve® 36" bath and Kohler® K-899 BubbleMassage™ air baths
Specifications
- Brand Model Compatibility:
- K-892 Rêve™ 36 in Bath and K-899 BubbleMassage™ Air Baths
- CARB OTC LEED Compliant:
- No
- Collection:
- Reve®
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 36 in
- Product Type:
- Installation Kit