67 x 32 in. Soaker Drop-In Bathtub with Center Drain in White
Reve® 67 x 32 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
- Sloped lumbar support on both ends
- Safeguard® slip-resistant surface on bath floor
- Slotted overflow allows for deep soaking
- Center toe-tap drain location
- Coordinates with other products in the Reve® collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Basin Length:
- 62-1/2 in
- Basin Width:
- 24-3/4 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 75 gal
- Collection:
- Reve®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 19-1/16 in
- IAPMO Listed:
- No
- Installation Type:
- Drop-in, Undermount
- Length:
- 66-15/16 in
- Material:
- Cast Iron
- Number of Occupants:
- 1
- Overall Length:
- 67 in
- Overall Width:
- 32 in
- UL Listed:
- No
- Width:
- 31-1/2 in