This product requires certification to purchase.

67 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

You last purchased this on
 
KOHLER

Reve® 67 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K892-0
  • Item #4158415
  • Manufacturer Part #892-0
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Reve® 67 x 36 in. Soaker Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #K892-0
  • Item #4158415
  • Manufacturer Part #892-0
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Comfort Depth® design offers a convenient and low step-over height while retaining the depth of a standard 21" bath
  • Sloped lumbar support on both ends offer extra comfort while bathing
  • Safeguard® slip-resistant surface on bath floor
  • Slotted overflow allows for deep soaking
  • Center toe-tap drain location
  • Requires Kohler® K-7271 and Kohler® K-7272 ClearFlo™ slotted overflow bath drain and PVC pipe (sold separately)
  • Coordinates with other products in the Reve® collection
  • Material: Cast iron
  • Drop-in and under-mount installation
  • Slotted overflow drain (Kohler® K-7272/7271) required
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
ASTM:
ASTM F-462
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Capacity:
90 gal
Collection:
Reve®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
21 in
Drain Location:
Center
GSA Approved:
No
Height:
19-1/16 in
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Length:
66-15/16 in
Material:
Cast Iron
Number of Occupants:
1
Overall Length:
67 in
Overall Width:
36 in
UL Listed:
No