This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

KOHLER

Reve® Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K4777-0
  • Item #4113952
  • Manufacturer Part #4777-0
4.2 out of 5 Customer Rating
Brand image
KOHLER

Reve® Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #K4777-0
  • Item #4113952
  • Manufacturer Part #4777-0
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Reve®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-19/50 in
Fits Brand:
KOHLER
Length:
15-1/4 in
Material:
Plastic
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
650531890917
Width:
14-1/2 in