This product requires certification to purchase.

70 in x 36 in. Frameless Pivot Shower Door in Bright Polished Silver

You last purchased this on
 
KOHLER

Revel® 70 in x 36 in. Frameless Pivot Shower Door in Bright Polished Silver

  • Fast #
  • Part #K707510-D3-SHP
  • Item #5070098
  • Manufacturer Part #707510-D3-SHP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Revel® 70 in x 36 in. Frameless Pivot Shower Door in Bright Polished Silver

  • Fast #
  • Part #K707510-D3-SHP
  • Item #5070098
  • Manufacturer Part #707510-D3-SHP
5 out of 5 Customer Rating

X Points
Color Finish Name: Bright Polished Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frameless 1/4" thick frosted tempered glass
  • Self-closing mechanism offers superior feel and security against water leakage
  • Vertical handle complements the contemporary style
  • Ultra low threshold creates easy entry and exit to the showering space
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Out-of-plumb adjustability allows for easy installation
  • Can be installed to open to the left or right
  • Maximum width adjustability
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Revel®
Color Finish Category:
Silver Tones
Color Finish Name:
Bright Polished Silver
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
1/4 in
Glass Type:
Frosted, Tempered
Height:
70 in
IAPMO Listed:
No
Length:
2-1/4 in
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
66-70 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
36 in