This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Revival® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K16150-CP
  • Item #417139
  • Manufacturer Part #16150-CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Revival® 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K16150-CP
  • Item #417139
  • Manufacturer Part #16150-CP
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 77
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Revival® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-3/4 in