This product requires certification to purchase.

3-Hole Widespread Tub Filler with Double Lever Handle in Polished Chrome

You last purchased this on
 
KOHLER

Revival® 3-Hole Widespread Tub Filler with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #KT16119-4-CP
  • Item #417105
  • Manufacturer Part #T16119-4-CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Revival® 3-Hole Widespread Tub Filler with Double Lever Handle in Polished Chrome

  • Fast #
  • Part #KT16119-4-CP
  • Item #417105
  • Manufacturer Part #T16119-4-CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 55
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Spout height: 6-1/4"
  • Trim only: Requires valve to complete installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection:
OD
Faucet Connection Size:
7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16 gpm
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/4 in
Spout Type:
Non-Diverter
Trim Only:
No
Tub Spout Reach:
9-5/8 in
WaterSense Labeled:
No
Width:
8 in