72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Revival® 72 x 42 in. Drop-In Bathtub with Center Drain in Biscuit
Product Details
Product Details
- Designed for two-person bathing
- Constructed of Acrylic
- Drop-in installation
- Classic oval design integrates with the Revival Suite
- 72" L X 42" W X 22" H
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 100 gal
- Collection:
- Revival®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- UL Listed:
- No