This product requires certification to purchase.

Double Lever Handle Horizontal Bidet Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Revival® Double Lever Handle Horizontal Bidet Faucet in Polished Chrome

  • Fast #
  • Part #K16131-4-CP
  • Item #417129
  • Manufacturer Part #16131-4-CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Revival® Double Lever Handle Horizontal Bidet Faucet in Polished Chrome

  • Fast #
  • Part #K16131-4-CP
  • Item #417129
  • Manufacturer Part #16131-4-CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quarter-turn washerless ceramic disc valves
  • Pop-up drain with lift rod and tailpiece
  • Lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Revival®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc, Washerless
Flow Rate:
2.2 gpm
Handle Material:
Brass
Handle Type:
Wristblade
Height:
3-3/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-5/8 in
Spout Reach:
4-7/8 in
Spout Type:
Swivel
Trim Only:
No
Valve Body Material:
Brass
WaterSense Labeled:
No
Width:
4 in