Elongated Closed Front Toilet Seat with Gold Hinge in Black Black
Revival® Elongated Closed Front Toilet Seat with Gold Hinge in Black Black
Product Details
Product Details
- Oval basin
- 30" L x 20 7/16" W x 32 5/8" H
- Ingenium® flushing system
- Less seat and supply
- Includes polished chrome trip lever
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 18-5/16 in
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-9/16 in