Plug Button in White
Revival® Plug Button in White
Frequently Purchased Together
Product Details
Product Details
- Fairfax series widespread hot, cold and blank buttons
Specifications
- ADA Compliant:
- No
- Collection:
- Revival®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Index Button
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle