This product requires certification to purchase.

Polished Brass Revival Lever Handle Bath Valve Trim

You last purchased this on
 
KOHLER

Revival® Polished Brass Revival Lever Handle Bath Valve Trim

  • Fast #
  • Part #KT16124-4A-PB
  • Item #417122
  • Manufacturer Part #T16124-4A-PB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Revival® Polished Brass Revival Lever Handle Bath Valve Trim

  • Fast #
  • Part #KT16124-4A-PB
  • Item #417122
  • Manufacturer Part #T16124-4A-PB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two handle bath faucet trim
  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Trim only: Requires valve to complete installation
  • Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
  • Completes Purist® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M, ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Revival®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Faucet Connection:
Threaded
Faucet Connection Size:
2-1/2 in
Handle Type:
Lever
IAPMO Listed:
No
Length:
3 in
Number of Handles:
Two Handle
Trim Only:
Yes
WaterSense Labeled:
No
Width:
2-1/2 in