This product requires certification to purchase.

Trip Lever in Brushed Chrome

You last purchased this on
 
KOHLER

Rialto® Trip Lever in Brushed Chrome

  • Fast #
  • Part #K9430-G
  • Item #398264
  • Manufacturer Part #9430-G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rialto® Trip Lever in Brushed Chrome

  • Fast #
  • Part #K9430-G
  • Item #398264
  • Manufacturer Part #9430-G
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 326
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with Rialto® toilets
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Rialto®
Color Finish Name:
Brushed Chrome
Handle Type:
Lever
Length:
2-1/16 in
WaterSense Labeled:
No
Width:
3/4 in