Elongated Closed Front Toilet Seat with Cover in White
Ridgewood® Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color matched plastic hinges
- Compression molded wood provides a look and feel that cannot be achieved with other seat materials
- Designed to fit one and two piece toilets
- Toilet seat type: Closed front
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ridgewood®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed:
- No
- Length:
- 17 in
- Material:
- Wood
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 650531309587
- Width:
- 14-1/4 in