This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Biscuit

You last purchased this on
 
KOHLER

Ridgewood® Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #K20454-96
  • Item #7426669
  • Manufacturer Part #20454-96
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Ridgewood® Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #K20454-96
  • Item #7426669
  • Manufacturer Part #20454-96
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This Ridgewood toilet seat has simple lines to complement a variety of traditional toilet designs
  • Made of compression-molded wood for a substantial look and feel, the seat fits most elongated one- or two-piece toilets
  • Quiet-Close™ elongated seat allows seat to close quietly
  • Color-matched plastic hinges
  • Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
  • Toilet seats are not returnable to Kohler Co. If opened or outside of original packaging
  • 5-1/2 in seat mounting hole size
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ridgewood® Quiet-Close™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
Height:
1-1/16 in
IAPMO Listed:
No
Length:
18-5/8 in
Material:
Molded Wood
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
14-3/16 in