Elongated Closed Front Toilet Seat with Cover in White
Ridgewood® Quiet-Close™ Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Case: 6 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quiet-Close™ lid closes slowly and quietly without slamming.
- Versatile design that complements the design lines of many toilets.
- Compression Molded Wood Construction
- Elongated Seat.
- Quiet-Close lid closes slowly and quietly without slamming.
- Color-matched plastic hinges.
- Compression-molded wood provides a look and feel that cannot be achieved with other seat materials.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ridgewood® Quiet-Close™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1-1/16 in
- IAPMO Listed:
- No
- Length:
- 18-5/8 in
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 885612660794
- Width:
- 14-3/16 in