2-Hook Robe Hook in Polished Chrome
Riff® 2-Hook Robe Hook in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Double robe hook provides convenient hanging storage of robes, towels, and other bath items
- Coordinates with other products in the Riff collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Riff®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Height:
- 2-11/16 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3-3/8 in
- Width:
- 4-11/16 in