24 in. Towel Bar in Vibrant® Brushed Nickel
Riff® 24 in. Towel Bar in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 112-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 24 in. (609 mm) towel bar
- Coordinates with other products in the Riff collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Riff®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 2-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 4 in
- UPC:
- 885612915702
- Width:
- 24 in