This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

KOHLER

Riff™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS27404-4-BL
  • Item #9752466
  • Manufacturer Part #TS27404-4-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Riff™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS27404-4-BL
  • Item #9752466
  • Manufacturer Part #TS27404-4-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 110
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations.
  • Antiscald protection.
  • A single handle controls both on/off activation and temperature setting.
  • Includes faceplate with ADA-compliant metal level handle.
  • Includes single-function 2.5 gpm (9.5 lpm) showerhead.
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup.
  • Includes shower arm and flange.
  • Coordinates with other products in the Riff collection.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Riff™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/8 in
Number of Handles:
Single Handle
Shower Arm Reach:
6-7/8 in
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612917072
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-7/16 in