Rectangular Open Towel Ring in Vibrant® Brushed Moderne Brass
Riff® Rectangular Open Towel Ring in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Riff collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- KOHLER Faucet Lifetime Limited Warranty
- Available in a variety of KOHLER finishes
- Made of Zinc
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Riff®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 6-7/16 in
- Length:
- 10 in
- Material:
- Zinc
- Mount Type:
- Wall
- Projection:
- 4 in
- Ring Type:
- Open
- Shape:
- Rectangular
- UPC:
- 885612915825
- Width:
- 10 in