This product requires certification to purchase.

Single Handle Floor Mount Filler in Polished Chrome (Trim Only)

You last purchased this on
 
KOHLER

Riff™ Single Handle Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT27408-4-CP
  • Item #9752274
  • Manufacturer Part #T27408-4-CP
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Riff™ Single Handle Floor Mount Filler in Polished Chrome (Trim Only)

  • Fast #
  • Part #KT27408-4-CP
  • Item #9752274
  • Manufacturer Part #T27408-4-CP
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6.00
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • 9 in (229 mm) spout reach
  • 7.5 gpm (28.4 lpm) maximum bath faucet flow rate at 45 PSI (3.1 bar)
  • 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 PSI (5.5 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Riff collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Riff™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
7.5 gpm
GSA Approved:
No
Hand Shower Flow Rate:
1.75 gpm
Height:
37-3/8 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
33-9/16 in
Trim Only:
Yes
Tub Spout Reach:
9-1/16 in
WaterSense Labeled:
Yes
Width:
9-5/8 in