Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Riff™ Single Handle Lever Floor Mount Filler in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- 9 in (229 mm) spout reach
- 7.5 gpm (28.4 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- 1.75 gpm (6.6 lpm) maximum hand shower flow rate at 80 psi (5.5 bar)
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Riff collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Riff™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection:
- NPT
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 7.5 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Spout Height:
- 33-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/16 in
- WaterSense Labeled:
- Yes