Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Riff® Wall Toilet Tissue Holder in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Pivoting holder makes changing toilet paper quick and simple
- Coordinates with other products in the Riff collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- KOHLER Faucet Lifetime Limited Warranty
- Available in a variety of KOHLER finishes
- Installation hardware and template included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-11/16 in
- Base Plate Width:
- 2-11/16 in
- Collection:
- Riff®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 2-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 9-3/16 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 4 in
- Width:
- 6-1/2 in