Righ-Hand Sink Rack Stainless Steel
Righ-Hand Sink Rack Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Fits in either bowl of the Kohler® K-3842 and Kohler® K-3843 Octave™ kitchen sinks
- Comes included with the Kohler® K-3843 Octave™ kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
Documents
Specifications
- Brand Model Compatibility:
- K-3842 and K-3843 Octave® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 17-5/8 in x 14-1/4 in
- Width:
- 17-1/2 in