1/2 in. NPT Thermostatic Valve
Rite-Temp® 1/2 in. NPT Thermostatic Valve
Frequently Purchased Together
Product Details
Product Details
- The innovative Kohler Rite -Temp valve system sets new standards for ease of installation, application versatility, and long-term reliability, simplifying your plumbing project and providing maximum flexibility for future changes or upgrades this Rite-Temp valve platform uses the latest thermostatic technology to maintain precise temperature control with an exact high-temperature limit for added safety and showering comfort once the valve is installed, select your trim and finish from the comprehensive Kohler design portfolio
- Includes valve body, thermostatic cartridge, rough-in guide and mud guard
- 1/2-in universal NPT and direct sweat inlets and outlets
- 9 gpm (34 l/min) maximum flow rate at 45 psi
- Single lever design cycles from off through cold to hot
- One-piece cartridge design simplifies installation and maintenance
- Adjustable high-temperature limit stop to control maximum water temperature
- Requires valve trim to complete installation (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1, CSA B125.16
- Cartridge Type:
- Thermostatic
- Collection:
- Rite-Temp®
- Diameter:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 9.0 gpm
- Height:
- 5 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass, Plastic
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 5 in