This product requires certification to purchase.

3/4 in. Custom Shower Bundle Valve in Rustic Bronze

You last purchased this on
 
KOHLER

Rite-Temp® 3/4 in. Custom Shower Bundle Valve in Rustic Bronze

  • Fast #
  • Part #K693-K-NA
  • Item #2880666
  • Manufacturer Part #693-K-NA
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® 3/4 in. Custom Shower Bundle Valve in Rustic Bronze

  • Fast #
  • Part #K693-K-NA
  • Item #2880666
  • Manufacturer Part #693-K-NA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HiFlow Rite-Temp® pressure-balancing valve and a three way transfer valve
  • Minimum operating pressure: 15 psi
  • Requires Certification

Specifications

Collection:
Rite-Temp®
Flow Rate:
13 gpm
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve