3-1/8 in. Test Cap for Valve Body
Rite-Temp® 3-1/8 in. Test Cap for Valve Body
Frequently Purchased Together
Product Details
Product Details
- Includes test cap assembly with seals
- Allows installed valve rough-in to be flushed and pressure-tested without installing cartridge
- Rated for pressure-testing up to 150 psi maximum (air or water)
- Supplied as standard with K-8300 series valve body rough-ins
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Faucet Part Type:
- Cap
- Fits Brand:
- KOHLER
- Fits Model:
- K-8300 Series
- GSA Approved:
- No
- Height:
- 1-5/16 in
- IAPMO Listed:
- No
- Length:
- 1-3/8 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in