3/4 x 1/2 in. PEX x Crimp Wall Mount Pressure Balancing Valve in Brushed Nickel
This product has been replaced by
Rite-Temp® 3/4 x 1/2 in. PEX x Crimp Wall Mount Pressure Balancing Valve in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- Provides anti-scald protection and temperature regulation
- Back-to-back installation is ideal for unique or high-volume jobs
- High-temperature safety stop ensures that water temperature stays below 120° Fahrenheit
- Mounting tabs located on rough-in for secure installation option
- Flow rate: 5 gpm
- F1807 PEX fittings on valve inlets allow tubing to be crimped directly to valve without installing separate fittings
- Requires valve trim (sold separately)
- Far below federally mandated standards of 25 gpm
- Large internal ports allow quick bath filling
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Collection:
- Rite-Temp®
- Flow Rate:
- 5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650531821911
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve