This product requires certification to purchase.

Copper Diverter

You last purchased this on
 
KOHLER

Rite-Temp® Copper Diverter

  • Fast #
  • Part #K89773
  • Item #1397877
  • Manufacturer Part #89773
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® Copper Diverter

  • Fast #
  • Part #K89773
  • Item #1397877
  • Manufacturer Part #89773
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • KOHLER genuine parts
  • Diverts water from showerhead to tub spout
  • Divert for K-305 prior to 2009
  • After 2009, use diverter 1081410
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Rite-Temp®
Depth:
1 in
Faucet Part Type:
Diverter
Fits Brand:
KOHLER
Fits Model:
K-305
GSA Approved:
No
IAPMO Listed:
No
Material:
Copper
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/2 in