Deep Rough-In Kit Polished Chrome
Rite-Temp® Deep Rough-In Kit Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Deep rough-in
- Rough-in kit for Rite-Temp valve
- Compatible with Fairfax®, Coralais®, and MasterShower®
- For use with K-304 or K2971 valve
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Rite-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- KOHLER
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-17/20 in