Handle Insert
Rite-Temp® Handle Insert
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Adapter
- Flow Rate:
- 5 gpm