Handle Kit in Polished Chrome
Rite-Temp® Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Handle kit for various KOHLER Coralais shower faucets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
- Polished chrome finish
Specifications
- ADA Compliant:
- No
- Collection:
- Rite-Temp®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Flow Rate:
- 5.0 gpm
- Handle Type:
- Lever
- Number of Handles:
- Single Handle