This product requires certification to purchase.

1-1/4 in. Deep Rough-in Kit for K-8305 and K-28305

You last purchased this on
 
KOHLER

Rite-Temp® 1-1/4 in. Deep Rough-in Kit for K-8305 and K-28305

  • Fast #
  • Part #K10350-NA
  • Item #7200444
  • Manufacturer Part #10350-NA
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp® 1-1/4 in. Deep Rough-in Kit for K-8305 and K-28305

  • Fast #
  • Part #K10350-NA
  • Item #7200444
  • Manufacturer Part #10350-NA
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Includes deep rough-in kit complete
  • Universal design works with all trims (and finishes) for K-8305/P8305 Rite-Temp® pressure-balance cartridge
  • Premium materials selected for long term reliability and resistance to wear
  • Increases K-8305 cartridge rough-in depth by 3/4"
  • Requires Certification

Documents


Specifications

Cartridge Type:
Pressure Balance
Collection:
Rite-Temp®
Faucet Part Type:
Cartridge
Fits Brand:
KOHLER
Height:
1-1/4 in
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No