This product requires certification to purchase.

You last purchased this on
 
KOHLER

Rite-Temp®

  • Fast #
  • Part #K28304-KS-NA
  • Item #9605677
  • Manufacturer Part #28304-KS-NA
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Rite-Temp®

  • Fast #
  • Part #K28304-KS-NA
  • Item #9605677
  • Manufacturer Part #28304-KS-NA
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Includes valve body, thermostatic cartridge, rough-in guideand mud guard
  • 1/2 in Universal NPT and direct sweat inlets and outlets withstops (installed)
  • Service stops include integral check valves
  • 9 gpm (34 l/min) maximum flow rate at 45 psi
  • Single lever design cycles from off through cold to hot
  • One-piece cartridge design simplifies installation and maintenance
  • Adjustable high-temperature limit stop to control maximum water temperature
  • Requires valve trim to complete installation (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
Rite-Temp®
Height:
5 in
Length:
3-1/2 in
Material:
Brass, Plastic
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No
Width:
5-9/10 in